Zoro Homepage

Cal Solution, Ammonium, 100 mg/L, 500 mL

  • Mfr # 3843

  • Zoro # G0878351


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI Professional Plus Multiparameter Meter
Type
Ammonium
Range
100 mg/L
Container
500 mL Bottle
Volume
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3843
Zoro #
G0878351
UPC #
-
Country of Origin
United States

Details

Item
Calibration Solution - Ammonium Standard
For Use With
YSI Professional Plus Multiparameter Meter
Type
Ammonium
Range
100 mg/L
Container
500 mL Bottle
Volume
500 mL
Product Type
Calibration Solution - Ammonium Standard
Concentration
100 mg/L
Chemical Grade
Lab
Compatible Product Type
YSI Professional Plus Multiparameter Meter
REMOVE - Previous PI Node
Calibration Solutions

Description

Calibration Solution - Ammonium Standard, Concentration 100 mg/L, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.