Calibration Solution, ORP, 250mL Bottle
Mfr # 061321
Zoro # G7472355
product price: $95.59
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Professional Meters and Testers
Type
ORP
Sub-Category
Standard
Container
250 mL Plastic Bottle
Features
Contains a Powdered Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
061321
Zoro #
G7472355
UPC #
-
Country of Origin
United States
Details
Item
Zobell Solution - ORP Standard
For Use With
YSI Professional Meters and Testers
Type
ORP
Sub-Category
Standard
Container
250 mL Plastic Bottle
Features
Contains a Powdered Reagent
Number of Tests
Dependent On Amount Used For Each Test
Volume
250 mL
Product Type
Zobell Solution - ORP Standard
Compatible Product Type
YSI Professional Meters and Testers
Chemical Grade
Lab
REMOVE - Previous PI Node
Calibration Solutions
Container Type
Bottle
Description
Zobell Solution - ORP Standard, Chemical Grade Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.