Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorimeter

  • Mfr # PHOTOFLEX PH

  • Zoro # G6518023


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
27 mo
Includes
(100) User-Defined Tests with BNC Connector for pH Probe, (38) Pre-Defined Tests, (6) Wavelengths
Display
Backlit LCD with On-Screen Instructions, Graphic
Power Source
Battery, Universal Plug
Reactive Phosphorus Range
0.02 to 1.63mg/L PO4-P, 0.06 to 5mg/L PO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHOTOFLEX PH
Zoro #
G6518023
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
27 mo
Manufacturer Warranty Length
27 mo

Details

Item
Colorimeter
Includes
(100) User-Defined Tests with BNC Connector for pH Probe, (38) Pre-Defined Tests, (6) Wavelengths
Display
Backlit LCD with On-Screen Instructions, Graphic
Power Source
Battery, Universal Plug
Reactive Phosphorus Range
0.02 to 1.63mg/L PO4-P, 0.06 to 5mg/L PO4
pH Range
0.000 to 14.000 ( +/-0.004)
pH Resolution
+/-0.004
Type
Colorimeter
pH Accuracy
0.1
Total Nitrogen Range
Low Range 0.5 to 25.0mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min), High Range 10 to 150mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min)
Acid Hydrolyzable Phosphorus Range
0.02mg/L to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F), 0.6 to 3.5mg/L PO4
Chemical Oxygen Demand Range
High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L
Total Phosphorus Range
0.06 to 3.4mg/L PO4, 0.02 to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F)
Product Type
Colorimeter
Test Parameters
Colorimeter
Display Type
Digital

Description

Colorimeter, Colorimeter, pH Range 0.000 to 14.000 ( +/-0.004), pH Accuracy 0.1, pH Resolution +/-0.004, Chemical Oxygen Demand Range High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L, Includes (100) User-Defined Tests with BNC Connector for pH Probe, (38) Pre-Defined Tests, (6) Wavelengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.