Colorimeter
Mfr # PHOTOFLEX STD
Zoro # G6879521
product price: $1,549.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
27 mo
Includes
(35) Pre-Defined Tests, (50) User-Defined Tests, (6) Wavelengths
Display
Backlit LCD with On-Screen Instructions, Graphic
Power Source
Battery, Universal Plug
Type
Colorimeter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHOTOFLEX STD
Zoro #
G6879521
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
27 mo
Manufacturer Warranty Length
27 mo
Details
Item
Colorimeter
Includes
(35) Pre-Defined Tests, (50) User-Defined Tests, (6) Wavelengths
Display
Backlit LCD with On-Screen Instructions, Graphic
Power Source
Battery, Universal Plug
Type
Colorimeter
Reactive Phosphorus Range
0.02 to 1.63mg/L PO4-P, 0.06 to 5mg/L PO4
Chemical Oxygen Demand Range
High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L
Total Nitrogen Range
Low Range 0.5 to 25.0mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min), High Range 10 to 150mg/L (Digestion 120 Degrees C/248 Degrees F, 30 min)
Acid Hydrolyzable Phosphorus Range
0.02mg/L to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F), 0.6 to 3.5mg/L PO4
Total Phosphorus Range
0.06 to 3.4mg/L PO4, 0.02 to 1.141mg/L (Digestion 100 Degrees C/212 Degrees F)
Product Type
Colorimeter
Test Parameters
Colorimeter
Display Type
Digital
Description
Colorimeter, Colorimeter, Chemical Oxygen Demand Range High Range 0 to 15,000mg/L, Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L, Includes (35) Pre-Defined Tests, (50) User-Defined Tests, (6) Wavelengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.