Zoro Homepage

Conductivity Meter

  • Mfr # EC300ACC-04

  • Zoro # G7253574


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity
Manufacturers Warranty Length
12 mo
Includes
Batteries, Cable, Manual, Probe
Display
Digital
Power Source
9V Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC300ACC-04
Zoro #
G7253574
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
12 mo
Cable Length
1 m

Details

Item
Conductivity Meter
Testing Parameter
Conductivity
Includes
Batteries, Cable, Manual, Probe
Display
Digital
Power Source
9V Battery
Automatic Temperature Compensation
No
Calibration
Yes
Waterproof
IP67
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Range
0 to 70 ppt
Interface
None
Salinity Range
0 to 70 ppt
Electric Conductivity Accuracy
+/-(1% of Reading + 2 micron S/cm)
Memory
50 Data Sets
Electric Conductivity Range
0 to 499.9 uS/cm
Number of Tests
0
Salinity Accuracy
+/-0.2% F.S.
Operating Temp. Range (C)
0 Degrees to 50 Degrees
Salinity Resolution
0.1 ppt
Temp. Resolution
0.1 Degrees C
Displayed Temperature Range
-10 Degrees to 90 Degrees C
TDS Range
0.30 to 1.00g/L, Default Value 0.65
Product Type
Conductivity Meter
Temperature Resolution
0.1 Degrees C

Description

Conductivity Meter, Electric Conductivity Range 0 to 499.9 uS/cm, TDS Range 0.30 to 1.00g/L, Default Value 0.65, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -10 Degrees to 90 Degrees C, Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display Digital, Auto Power Off Auto Power Off, Memory 50 Data Sets, Calibration Yes, Interface None, Cable Length 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.