Zoro Homepage

Conductivity Probe

  • Mfr # 301711Y

  • Zoro # G6845307


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Type
Conductivity
Testing Parameter
Conductivity
Measurement Range
10 to 2000 micron S/cm +/-0.5% of value
Operating Temp. Range
-0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301711Y
Zoro #
G6845307
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12mm
Length
120 mm
Manufacturers Warranty Length
1 yr
Cable Length
3 m
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm
Overall Length
120 mm

Details

Type
Conductivity
Testing Parameter
Conductivity
Measurement Range
10 to 2000 micron S/cm +/-0.5% of value
Operating Temp. Range
-0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F
Body Material
Epoxy
Connector
Digital
Tip Shape
Flat
Recommended Use
Laboratory Applications
Temp. Sensor
Yes
Item
Conductivity & Temperature Sensor
Includes
Cable
Shelf Life
24 mo
For Use With
YSI MultiLab Line
Special Features
Digital. GLP traceability. Sensors store serial # and calibration data)
Product Type
Conductivity & Temperature Sensor
Range
0 to 1,999 mg/L, 0 to 100 Degrees C, 0.0 to 70.0 ppt, 0.5 Ohm cm to 100 kOhm cm, 10 to 2000 micron S/cm +/-0.5% of value
Operating Temperature - Minimum
32 Degrees F
Connection Type
Digital
Material
Epoxy
Operating Temperature - Maximum
212 Degrees F
Test Parameters
Conductivity
Number of Tests
0

Description

Conductivity & Temperature Sensor, Conductivity, Testing Parameter Conductivity, Measurement Range 10 to 2000 micron S/cm +/-0.5 Percent of value, Tip Shape Flat, Operating Temp. Range -0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F, Body Material Epoxy, Diameter 12mm, Length 120 mm, Cable Length 3 m, Connector Digital, Temp. Sensor Yes, For Use With YSI MultiLab Line, Shelf Life 24 mo, Recommended Use Laboratory Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.