Zoro Homepage

Conductivity Probe

  • Mfr # 301720Y

  • Zoro # G6510777


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Type
Conductivity
Testing Parameter
Conductivity
Measurement Range
0.01 to 200 micron S/cm +/-0.5% of value
Operating Temp. Range
-0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301720Y
Zoro #
G6510777
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12mm
Length
120 mm
Cable Length
1.5 m
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm
Overall Length
120 mm

Details

Type
Conductivity
Testing Parameter
Conductivity
Measurement Range
0.01 to 200 micron S/cm +/-0.5% of value
Operating Temp. Range
-0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F
Body Material
Stainless Steel
Connector
Digital
Recommended Use
Laboratory Applications
Item
Probe
Includes
Cable
For Use With
YSI MultiLab Line
Special Features
Digital. GLP traceability. Sensors store serial # and calibration data)
Shelf Life
24 mo
Temp. Sensor
Yes
Product Type
Probe
Range
0.01 to 200 micron S/cm +/-0.5% of value
Test Parameters
Conductivity
Operating Temperature - Maximum
212 Degrees F
Connection Type
Digital
Material
Stainless Steel
Operating Temperature - Minimum
32 Degrees F
Number of Tests
0

Description

Probe, Conductivity, Testing Parameter Conductivity, Measurement Range 0.01 to 200 micron S/cm +/-0.5 Percent of value, Operating Temp. Range -0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F, Body Material Stainless Steel, Diameter 12mm, Length 120 mm, Cable Length 1.5 m, Connector Digital, Temp. Sensor Yes, For Use With YSI MultiLab Line, Shelf Life 24 mo, Recommended Use Laboratory Applications, Special Features Digital. GLP traceability. Sensors store serial # and calibration data)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.