Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-10
Zoro #
G4733391
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
10, 25, 50, 100'
Manufacturers Warranty Length
2 yr
Details
Salinity Range
0 to 80 ppt
Item
Conduct Salinity Temp Meter
Salinity Accuracy
+/-2% or +/-0.1 ppt
Electric Conductivity Range
0 to 499.9 uS/cm; 0 to 4999 uS/cm; 0 to 49.99 mS/cm; 0 to 200.0 mS/cm
Waterproof
No
Automatic Temperature Compensation
Yes
Calibration
1 point
Operating Temp. Range (F)
23 to 203 Degrees
Display
Segmented
Auto Power Off
No
Displayed Temperature Range
-5 to 95 Degrees C
Electric Conductivity Resolution
0.1 uS/cm; 1 uS/cm; 0.01 mS/cm; 0.1 mS/cm
Includes
Batteries, Manual
Temp. Accuracy
+/-0.1C (+/-1 lsd)
Memory
50
Salinity Resolution
0.1 ppt
Electric Conductivity Accuracy
+/-0.5% Full Scale
Temp. Resolution
0.1 C
Operating Temp. Range (C)
-5 to 95 Degrees
Power Source
AA Alkaline Batteries
Interface
None
Description
Conduct Salinity Temp Meter, Electric Conductivity Range 0 to 499.9 uS/cm; 0 to 4999 uS/cm; 0 to 49.99 mS/cm; 0 to 200.0 mS/cm, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 to 95 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) 23 to 203 Degrees , Operating Temp. Range (C) -5 to 95 Degrees , Display Segmented, Auto Power Off No, Memory 50, Calibration 1 Point, Interface None, Cable Length 10, 25, 50, 100'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.