Zoro Homepage

Conductivity/Temp Handheld Meter

  • Mfr # PRO30

  • Zoro # G6456773


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, Salinity, TDS, Temperature
Manufacturers Warranty Length
3 yr
Includes
Instrument Only
Display
Backlit and Glow In The Dark Keypad, Graphic
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO30
Zoro #
G6456773
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cable Length
No Cable
Manufacturer Warranty Length
3 yr

Details

Item
Handheld Multiparameter Meter
Testing Parameter
Conductivity, Salinity, TDS, Temperature
Includes
Instrument Only
Display
Backlit and Glow In The Dark Keypad, Graphic
Power Source
Battery
Automatic Temperature Compensation
Yes
Calibration
Yes
Waterproof
IP67
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32.9 Degrees to 131 Degrees F
Standards
ANSI/IEC 60529-2004, EN61326-1:2006 (IEC 61326-1:2005), IEC 61326-1:2005, RoHS 2002/95/EC, WEEE 2002/96/EC
Electric Conductivity Accuracy
0 to 200 mS/cm (Auto Range)
Operating Temp. Range (C)
-5 Degrees to 55 Degrees C
Sub-Category
Conductivity Meter
TDS Resolution
0 g/L, 0.01 g/L, 0.1 g/L
TDS Accuracy
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
TDS Range
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
Temperature Compensation Range
-5 Degrees to +55 Degrees C
Displayed Temperature Range
-5 Degrees to +55 Degrees C
Temp. Resolution
0.1 Degrees C
Salinity Resolution
0.01 ppt
Memory
50 Data Sets
Electric Conductivity Range
0 to 200 mS/cm (Auto Range)
Salinity Range
0 to 70 ppt
Number of Tests
50
Salinity Accuracy
+/-1%
Temp. Accuracy
+/-0.2 Degrees C
Electric Conductivity Resolution
0.0001 to 0.1 mS/cm (Range Dependent)
Product Type
Handheld Multiparameter Meter
Salinity - Maximum
70 ppt
Temperature Compensation
Automatic
Display Type
Digital
Salinity - Minimum
0 ppt
Display Temperature - Minimum
-5 Degrees C
Data Logging Included
Data Recorded
TDS Concentration Range - Maximum
100 g/L
Temperature Accuracy
+/-0.2 Degrees C
Operating Temperature - Maximum
55 Degrees C
Conductivity Range - Minimum
0 mS/cm
Display Temperature - Maximum
55 Degrees C
TDS Concentration Range - Minimum
0 g/L
Operating Temperature - Minimum
-5 Degrees C
Conductivity Range - Maximum
200 mS/cm
Conductivity Accuracy
0.02
Conductivity Resolution
0.0001 to 0.1 mS/cm (Range Dependent)
Test Parameters
Conductivity, Salinity, Total Dissolved Solids, Temperature

Description

Handheld Multiparameter Meter, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default), Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to +55 Degrees C, Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 32.9 Degrees to 131 Degrees F, Operating Temp. Range (C) -5 Degrees to 55 Degrees C, Display Backlit and Glow In The Dark Keypad, Graphic, Auto Power Off Auto Power Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.