DIN Adapter, Plastic, Basic Use
Mfr # 108131Y
Zoro # G6417065
product price: $248.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI MultiLab 4010-2 and 4010-3
Type
Adapter
Testing Parameter
pH
Includes
Adapter
Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108131Y
Zoro #
G6417065
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
Adapter
For Use With
YSI MultiLab 4010-2 and 4010-3
Type
Adapter
Testing Parameter
pH
Includes
Adapter
Body Material
Plastic
Tip Shape
Flat
Special Features
Antibacterial Keypad
Connector
DIN
Recommended Use
Laboratory
Operating Temp. Range
0 Degrees to 80 Degrees C
Sub-Category
Meter Accessories
Amplifier
No
Shelf Life
12 mo
Temp. Sensor
Yes
Measurement Range
1 to 5 pH
pH Range
1.0 to 5.0
Product Type
Adapter
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F
Description
DIN Adapter, Adapter, Testing Parameter pH, Measurement Range 1 to 5 pH, pH Range 1 to 5, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Plastic, Connector DIN, Amplifier No, Temp. Sensor Yes, For Use With MultiLab Series, Standards No, Shelf Life 12 mo., Recommended Use Basic, Special Features Antibacterial Keypad, Includes Adapter, Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.