Zoro Homepage

Dissolved Oxygen Meter, 1m Cable

  • Mfr # DO200ACC-01

  • Zoro # G7233651


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Dissolved Oxygen, Temperature
Manufacturers Warranty Length
12 mo
Includes
1 m Cable, Battery, Carrying Case, Probe
Display
Digital
Power Source
9V Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO200ACC-01
Zoro #
G7233651
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
12 mo
Cable Length
1 m
Manufacturer Warranty Length
12 mo

Details

Item
Handheld Dissolved Oxygen Meter
Testing Parameter
Dissolved Oxygen, Temperature
Includes
1 m Cable, Battery, Carrying Case, Probe
Display
Digital
Power Source
9V Battery
Automatic Temperature Compensation
No
Calibration
Yes
Waterproof
IP67
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
21.2 Degrees to 114.8 Degrees
Range
0 to 20 ppm
Operating Temp. Range (C)
-6 Degrees to 46 Degrees
Oxygen Concentration
0 to 200%
Temp. Accuracy
+/-0.3 Degrees C +/-1 Digit
Temp. Resolution
0.1 Degrees C
Temperature Compensation Range
-6 Degrees to 46 Degrees C
Oxygen Concentration Accuracy
+/-2% of The Reading or +/-2% Air Saturation (Whichever is Greater)
Displayed Temperature Range
-6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F
Oxygen Concentration Resolution
0.1 %
Dissolved Oxygen Range
0 to 20 ppm
Dissolved Oxygen Range Accuracy
+/-2% of The Reading or +/-0.2 ppm, Whichever is Greater
Memory
50 Data Sets
Dissolved Oxygen Resolution
0.01 ppm
Interface
RS-232
Salinity Accuracy
+/-1% of The Reading or 0.1 ppt, Whichever is Greater
Salinity Range
0 to 40 ppt
Product Type
Handheld Dissolved Oxygen Meters
Temperature Compensation
Automatic
Operating Temperature - Maximum
46 Degrees C
Test Parameters
Dissolved Oxygen, Temperature
Operating Temperature - Minimum
-6 Degrees C
Temperature Resolution
0.1 Degrees C
Oxygen Concentration - Minimum
0 %
Display Temperature - Minimum
-6 Degrees C
Display Type
Digital
Oxygen Concentration - Maximum
200 %
Temperature Accuracy
+/-0.3 Degrees C +/-1 Digit
Resistance Properties
IP67-rated
Display Temperature - Maximum
46 Degrees C
Interface Type
RS-232

Description

Handheld Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F, Salinity Range 0 to 40 ppt, Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees , Operating Temp. Range (C) -6 Degrees to 46 Degrees , Display Digital, Auto Power Off Auto Power Off, Memory 50 Data Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.