Zoro Homepage

Dissolved Oxygen Meter, 4m Cable

  • Mfr # DO200ACC-04

  • Zoro # G7244596


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Dissolved Oxygen, Temperature
Manufacturers Warranty Length
12 mo
Includes
Battery, 4 m Cable, Carrying Case, Probe
Display
Digital
Power Source
9V Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO200ACC-04
Zoro #
G7244596
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
12 mo
Cable Length
4 m

Details

Item
Handheld Multiparameter Meter Kit
Testing Parameter
Dissolved Oxygen, Temperature
Includes
Battery, 4 m Cable, Carrying Case, Probe
Display
Digital
Power Source
9V Battery
Automatic Temperature Compensation
No
Calibration
Yes
Waterproof
IP67
Auto Power Off
Yes
Operating Temp. Range (F)
21.2 Degrees to 114.8 Degrees
Range
0 to 20 ppm
Operating Temp. Range (C)
-6 Degrees to 46 Degrees
Salinity Range
0 to 40 ppt
Interface
RS-232
Dissolved Oxygen Range Accuracy
+/-2% of The Reading or +/-0.2 ppm, Whichever is Greater
Oxygen Concentration Resolution
0.1% Air Saturation
Displayed Temperature Range
-6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F
Oxygen Concentration Accuracy
+/-2% of The Reading or +/-2% Air Saturation, Whichever is Greater
Dissolved Oxygen Range
0 to 20 ppm
Temp. Resolution
0.1 Degrees C
Dissolved Oxygen Resolution
0.01 ppm
Memory
50 Data Sets
Temperature Compensation Range
-6 Degrees to 46 Degrees C
Oxygen Concentration
0 to 200%
Temp. Accuracy
+/-0.3 Degrees C +/-1 Digit
Number of Tests
50
Product Type
Handheld Multiparameter Meter Kit
Test Parameters
Dissolved Oxygen, Temperature
Oxygen Concentration - Maximum
20 mg/L
Data Logging Included
Data Recorded
Oxygen Concentration - Minimum
0 %

Description

Handheld Multiparameter Meter Kit, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F, Salinity Range 0 to 40 ppt, Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees , Operating Temp. Range (C) -6 Degrees to 46 Degrees , Display Digital, Auto Power Off Yes, Memory 50 Data Sets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.