Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-50
Zoro #
G4730941
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Dissolved Oxygen Meter
Salinity Range
0 to 80 ppt
Electric Conductivity Range
0 to 4999 us/cm, 0 to 499.9 ms/cm
Dissolved Oxygen Range
0 to 200%
Power Source
(6) AA Batteries
Temperature Compensation Range
0 to 4%
Includes
50' Cable
Description
Dissolved Oxygen Meter, Electric Conductivity Range 0 to 4999 us/cm, 0 to 499.9 ms/cm, Dissolved Oxygen Range 0 to 200 Percent, Salinity Range 0 to 80 ppt, Temperature Compensation Range 0 to 4 Percent, Power Source (6) AA Batteries, Includes 50' Cable, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.