Zoro Homepage

DO Probe, Stainless Steel, 1mm L

  • Mfr # 200-1

  • Zoro # G4335987


product price: $489.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ecosense DO200A/DO200M
Type
Dissolved Oxygen
Testing Parameter
Dissolved Oxygen
Cable Length
1 m
Includes
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-1
Zoro #
G4335987
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Length
1,000 mm
Manufacturers Warranty Length
1 yr

Details

Item
Probe
For Use With
Ecosense DO200A/DO200M
Type
Dissolved Oxygen
Testing Parameter
Dissolved Oxygen
Includes
Cable
Body Material
Stainless Steel
Tip Shape
Flat
Operating Temp. Range
0 Degrees to 50 Degrees C
Connector
Mini-DIN
Shelf Life
12 mo
Sub-Category
Meter Accessories
Recommended Use
Field
Measurement Range
0 to 20mg/L, 0% to 200% Air Saturation
Temp. Sensor
Yes

Description

Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Measurement Range 0 to 20mg/L, 0 Percent to 200 Percent Air Saturation, Tip Shape Flat, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Stainless Steel, Length 1,000 mm, Cable Length 1 m, Connector Mini-DIN, Temp. Sensor Yes, For Use With Ecosense DO200A/DO200M, Shelf Life 12 mo, Recommended Use Field, Includes Cable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.