Zoro Homepage

Dual Sensor Cable, 1 Meter

  • Mfr # 1020-1

  • Zoro # G1670943


product price: $910.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI Professional Plus Multiparameter Meter
Cable Length
1 m
Sub-Category
Cables
Application
Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Galvanic or Polarographic Dissolved Oxygen Probe
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-1
Zoro #
G1670943
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Dual Sensor Cable
For Use With
YSI Professional Plus Multiparameter Meter
Sub-Category
Cables
Application
Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Galvanic or Polarographic Dissolved Oxygen Probe
Product Type
Dual Sensor Cable

Description

Dual Sensor Cable, Application Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Galvanic or Polarographic Dissolved Oxygen Probe, For Use With YSI Professional Plus Multiparameter Meter, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.