Dual Sensor Cable, 30 Meter
Mfr # 1020-30
Zoro # G2455144
product price: $1,475.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Professional Plus Multiparameter Meter
Cable Length
30 m
Includes
Cable Management Kit
Application
Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Galvanic or Polarographic Dissolved Oxygen Probe
Sub-Category
Cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020-30
Zoro #
G2455144
UPC #
094706691518
Country of Origin
United States
Dimensions
Cable Length
30 m
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Details
Item
Dual Sensor Cable
For Use With
YSI Professional Plus Multiparameter Meter
Includes
Cable Management Kit
Application
Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Galvanic or Polarographic Dissolved Oxygen Probe
Sub-Category
Cables
Product Type
Dual Sensor Cable
Description
Dual Sensor Cable, Application Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Galvanic or Polarographic Dissolved Oxygen Probe, For Use With YSI Professional Plus Multiparameter Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.