Electrode, 12 mm Dia, 6 in H, Plastic

  • Mfr # TRULINE PH 15
  • Zoro # G7205721
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Type
pH
Testing Parameter
pH
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
-5 Degrees to 100 Degrees C
Body Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRULINE PH 15
Zoro #
G7205721
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12mm
Length
6 in
Cable Length
1 m
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm
Overall Length
6 in
Overall Width
3 in
Wire Rope Length
6 in

Details

Type
pH
Testing Parameter
pH
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
-5 Degrees to 100 Degrees C
Body Material
Plastic
Connector
BNC and Banana Plug
Tip Shape
Cone
Reference
Ag/AgCl
Electrolyte
3M KCl, Liquid
pH Range
0.0 to 14.0
Junction
Platinum
Sub-Category
Electrodes: pH
Item
Electrode
For Use With
YSI TruLab Line
Includes
Cable
Recommended Use
Laboratory Applications
Shelf Life
1 yr
Temp. Sensor
Yes
Product Type
Electrode
Connection Type
Banana Plug, BNC
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
212 Degrees F
Material
Glass
Test Parameters
pH
Range
0 to 14 pH
Disposability
Reusable
Shell Material
Glass
Compatible Product Type
YSI TruLab Line

Description

Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Cone, Operating Temp. Range -5 Degrees to 100 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC and Banana Plug, Amplifier Not Applicable, Temp. Sensor Yes, For Use With YSI TruLab Line, Standards Not Applicable, Shelf Life 1 yr, Reference Ag/AgCl, Junction Platinum, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory Applications, Includes Cable

Ratings & reviews