Shop YSI
See all product information
Create Account
Electrode, 3 in H, Plastic
- Mfr # 606110
- Zoro # G4335935
product price:Â
$
95.39
/ea
Key Features
For Use With
Ecosense pH10A
Type
pH
Testing Parameter
pH
Body Material
Plastic
Range
0 to 14 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606110
- Zoro #
- G4335935
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 6 mo
- Overall Width
- 2 3/4 in
- Overall Length
- 3 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Sphere, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Plastic, Cable Length Not Applicable, Amplifier Not Applicable, Temp. Sensor Yes, For Use With Ecosense pH10A, Standards Not Applicable, Shelf Life 12 mo, Reference Ag/AgCl, Junction Not Applicable, Electrolyte Gel, KCl, Recommended Use Field, Includes Not Applicable, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.