Electrode Kit, Glass, Sensors
Mfr # 606112
Zoro # G4335926
product price: $104.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ecosense ORP15A
Type
ORP
Testing Parameter
ORP
Body Material
Plastic
Tip Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606112
Zoro #
G4335926
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
6 mo
Details
Item
Electrode Kit
For Use With
Ecosense ORP15A
Type
ORP
Testing Parameter
ORP
Body Material
Plastic
Tip Shape
Flat
Shelf Life
12 mo
Temp. Sensor
Yes
Recommended Use
Field
Amplifier
No
Measurement Range
10 Degrees to 100 Degrees C or 14 Degrees to 212 Degrees F, 1100 ORP Meter
Operating Temp. Range
0 Degrees to 50 Degrees C
Junction
Single
Sub-Category
Sensors
Product Type
Electrode Kit
Test Parameters
ORP
Description
Electrode Kit, ORP Electrode, Testing Parameter ORP, Temperature, Measurement Range 1100 ORP Meter, 10 Degrees to 100 Degrees C or 14 Degrees to 212 Degrees F, Tip Shape Flat, Operating Temp. Range 0 to 50 Degrees C, Body Material Glass, Diameter N/A, Length N/A, Connector N/A, Temp. Sensor Yes, For Use With Ecosense ORP15A, Shelf Life 1 Year, Reference N/A, Junction N/A, Recommended Use Laboratory, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.