Zoro Homepage
This item is Discontinued.
Ysi Flow Cell, Standard, Capacity 203 mL 3059

Flow Cell, Standard, Capacity 203 mL (Discontinued)

  • Mfr # 3059
  • Zoro # G2229062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059
Zoro #
G2229062
UPC #
-
Country of Origin
United States

Details

Item
Flow Cell, Standard
Sub-Category
Cells
For Use With
YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter
Features
Capacity 203 mL, Easy Disassembly for Cleaning
AccessoryType
Flow Cell, Standard
Product Type
Flow Cell, Standard

Description

Flow Cell, Standard, Capacity 203 mL, Easy Disassembly for Cleaning, For Use With YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.