Zoro Homepage

Immersion Temp Probe, 14 to 248 Deg F

  • Mfr # 130-1

  • Zoro # G2694684


product price: $68.89
/ea

Key Features

For Use With
EcoSense pH100A/pH100M
Type
Temperature
Testing Parameter
Temperature
Cable Length
1 m
Includes
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-1
Zoro #
G2694684
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1 m
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Probe
For Use With
EcoSense pH100A/pH100M
Type
Temperature
Testing Parameter
Temperature
Includes
Cable
Recommended Use
Laboratory Applications
Sub-Category
Probes
Product Type
Probe
Test Parameters
Temperature

Description

Probe, Temperature, Testing Parameter Temperature, Cable Length 1 m, For Use With EcoSense pH100A/pH100M, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.