Zoro Homepage

ISE Electrode, Ammonium, Epoxy

  • Mfr # TRULINE AMMONIUM ELECTRODE RM

  • Zoro # G0170716


product price: $468.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Ammonium
Testing Parameter
Ammonium
Cable Length
0.91 m
Includes
1 Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRULINE AMMONIUM ELECTRODE RM
Zoro #
G0170716
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91 m
Manufacturers Warranty Length
9 mo
Length
7 in
Overall Length
7 in
Manufacturer Warranty Length
9 mo

Details

Item
Replacement Module
For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Ammonium
Testing Parameter
Ammonium
Includes
1 Module
Body Material
Epoxy
Range
0.02 to 1,800 mg/L
Tip Shape
Standard
Recommended Use
Laboratory Applications
Connector
BNC
Shelf Life
12 mo
Max. Pressure
ambient
Junction
Double
Temp. Sensor
no
Measurement Range
0.02 to 1,800 mg/L
Material
Epoxy
Product Type
Replacement Module
Test Parameters
Ammonium
Connection Type
BNC

Description

Replacement Module, Ammonium, Testing Parameter Ammonium, Measurement Range 0.02 to 1,800 mg/L, Tip Shape Standard, Body Material Epoxy, Length 7 in, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor No, Max. Pressure Ambient, For Use With YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, Shelf Life 12 mo, Junction Double, Recommended Use Laboratory Applications, Manufacturers Warranty Length 9 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.