Zoro Homepage

ISE Electrode, Calcium, Epoxy, BNC

  • Mfr # TRULINE CALCIUM ELECTRODE RM

  • Zoro # G0170707


product price: $332.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Calcium
Testing Parameter
Calcium
Cable Length
0.91 m
Includes
1 Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRULINE CALCIUM ELECTRODE RM
Zoro #
G0170707
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91 m
Manufacturers Warranty Length
9 mo
Length
7 in
Overall Length
7 in
Manufacturer Warranty Length
9 mo

Details

Item
Replacement Module
For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Calcium
Testing Parameter
Calcium
Includes
1 Module
Body Material
Epoxy
Range
0.02 to 40,000 mg/L
Tip Shape
Standard
Recommended Use
Laboratory Applications
Measurement Range
0.02 to 40,000 mg/L
Temp. Sensor
no
Connector
BNC
Junction
Double
Shelf Life
12 mo
Max. Pressure
ambient
Material
Epoxy
Product Type
Replacement Module
Test Parameters
Calcium
Connection Type
BNC

Description

Replacement Module, Calcium, Testing Parameter Calcium, Measurement Range 0.02 to 40,000 mg/L, Tip Shape Standard, Body Material Epoxy, Length 7 in, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor No, Max. Pressure Ambient, For Use With YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, Shelf Life 12 mo, Junction Double, Recommended Use Laboratory Applications, Manufacturers Warranty Length 9 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.