Zoro Homepage

ISE Electrode, Cyanide, Epoxy

  • Mfr # TRULINE CYANIDE ELECTRODE KIT

  • Zoro # G0170801


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Cyanide
Testing Parameter
Cyanide
Cable Length
3 ft
Includes
Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRULINE CYANIDE ELECTRODE KIT
Zoro #
G0170801
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Manufacturers Warranty Length
1 yr
Diameter
12mm
Length
120 mm

Details

Item
Electrode Kit
For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Cyanide
Testing Parameter
Cyanide
Includes
Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA)
Body Material
Epoxy
Tip Shape
Standard
Amplifier
No
Measurement Range
0.2 to 260 mg/L
Connector
BNC
Shelf Life
12 mo
Recommended Use
Laboratory
Max. Pressure
ambient
Temp. Sensor
no
Junction
Double
Product Type
Electrode Kit
Test Parameters
Cyanide

Description

ISE Electrode, Testing Parameter Cyanide, Measurement Range 0.2 to 260 mg/L, Tip Shape Standard, Body Material Epoxy, Length 7 In., Cable Length 3 ft., Connector BNC, Amplifier No, Temp. Sensor No, Max. Pressure Ambient, For Use With Mfr. No. YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, Shelf Life 12 Month, Junction Double, Includes Electrode Fill Solution, Ionic Strength Adjustor (ISA), and Small Bottle of Standard, Manufacturers Warranty Length 12 Month

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.