Zoro Homepage

ISE Electrode, Nitrate, Epoxy

  • Mfr # TRULINE NITRATE ELECTRODE KIT

  • Zoro # G0170768


product price: $820.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Nitrate
Testing Parameter
Nitrate
Cable Length
3 ft
Includes
Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA), Small Bottle of Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRULINE NITRATE ELECTRODE KIT
Zoro #
G0170768
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Manufacturers Warranty Length
9 mo
Length
120 mm
Diameter
12mm

Details

Item
Electrode Kit
For Use With
YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter
Type
Nitrate
Testing Parameter
Nitrate
Includes
Electrode, Electrode Fill Solution, Ionic Strength Adjustor (ISA), Small Bottle of Standard
Body Material
Epoxy
Tip Shape
Standard
Max. Pressure
ambient
Recommended Use
Laboratory
Junction
Double
Temp. Sensor
no
Shelf Life
12 mo
Measurement Range
0.4 to 62,000 mg/L
Connector
BNC
Amplifier
No
Product Type
Electrode Kit
Test Parameters
Nitrate

Description

ISE Electrode, Testing Parameter Nitrate, Measurement Range 0.4 to 62,000 mg/L, Tip Shape Standard, Body Material Epoxy, Length 7 In., Cable Length 3 ft., Connector BNC, Amplifier No, Temp. Sensor No, Max. Pressure Ambient, For Use With Mfr. No. YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, Shelf Life 12 Month, Junction Double, Includes Electrode Fill Solution, Ionic Strength Adjustor (ISA), and Small Bottle of Standard, Manufacturers Warranty Length 12 Month

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.