Zoro Homepage

ISE Meter Acc, Ammonium Probe

  • Mfr # 605104

  • Zoro # G4674801


product price: $465.99
/ea
Free Shipping & Returns

Key Features

For Use With
60510, 6051010, 6051020, 6051030, 605790
Type
Ammonium
Testing Parameter
Ammonium
Body Material
Plastic
pH Range
0.0 to 14.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605104
Zoro #
G4674801
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo

Details

Item
Probe
For Use With
60510, 6051010, 6051020, 6051030, 605790
Type
Ammonium
Testing Parameter
Ammonium
Body Material
Plastic
pH Range
0.0 to 14.0
Recommended Use
Field
Sub-Category
Probes
Material
Plastic
Product Type
Probe
Test Parameters
Ammonium

Description

Probe, Ammonium, Testing Parameter Ammonium, pH Range 0.0 to 14.0, Body Material Plastic, Amplifier Not Applicable, Recommended Use Field, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.