Zoro Homepage

ISE/Cond/Temp 1m Cable

  • Mfr # 1030-1

  • Zoro # G6424704


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, ISE, Salinity, TDS, Temperature
Manufacturers Warranty Length
2 yr
Display
No Display
Power Source
No Power Source Required
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-1
Zoro #
G6424704
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cable Length
1 m
Manufacturer Warranty Length
2 yr

Details

Item
pH / ORP / ISE / Conductivity Cable
Testing Parameter
Conductivity, ISE, Salinity, TDS, Temperature
Display
No Display
Power Source
No Power Source Required
Automatic Temperature Compensation
Yes
Calibration
Yes
Auto Power Off
Yes
Waterproof
Yes
Operating Temp. Range (F)
14 Degrees to 140 Degrees
ORP Accuracy
+/-20mV
Salinity Resolution
0.1 ppt
Displayed Temperature Range
-5 Degrees to 55 Degrees C
Electric Conductivity Range
0.0 to 200 mS/cm Each Range
ORP Resolution
1 mV
Salinity Range
0 to 70 ppt
TDS Resolution
0.0001 to 0.1g/L (Range Dependent)
Temp. Resolution
0.1 Degrees C
Memory
Data Memory Held In Instrument
pH Range
-2.60 to 16.60
TDS Range
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
Electric Conductivity Resolution
0.0001 to 0.1 mS/cm (Range Dependent)
Electric Conductivity Accuracy
0.0001 mS/cm or 0.1
pH Accuracy
0.01
Number of Tests
0
pH Resolution
0.01
ORP Range
-1500 to 1500 mV
Sub-Category
Cable
TDS Accuracy
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
Temp. Accuracy
+/-0.2 Degrees C
Operating Temp. Range (C)
-10 Degrees to 60 Degrees C
Salinity Accuracy
+/-1% of The Reading or 0.1 ppt, Whichever is Greater
Temperature Compensation Range
-5 Degrees to 55 Degrees C (0 Degrees to 45 Degrees C, DO Compensation Range for mg/L)
For Use With
YSI Professional Plus Multiparameter Meter
Application
Supports One pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probe and One Conductivity Probe
Product Type
pH / ORP / ISE / Conductivity Cable
Test Parameters
Conductivity, ISE, ORP, pH

Description

pH / ORP / ISE / Conductivity Cable, Testing Parameter Conductivity, ISE, Salinity, TDS, Temperature, pH Range -2.60 to 16.60, Cable Length 1 m, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.