Lab Grade ORP Probe, 1 Meter
Mfr # 115-1
Zoro # G3326626
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With
EcoSense pH100A/pH100M
Type
ORP
Testing Parameter
ORP
Cable Length
1 m
Includes
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115-1
Zoro #
G3326626
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
1 m
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Details
Item
Probe
For Use With
EcoSense pH100A/pH100M
Type
ORP
Testing Parameter
ORP
Includes
Cable
Body Material
Plastic
Junction
Single
Recommended Use
Laboratory Applications
Sub-Category
Probes
Material
Plastic
Product Type
Probe
Test Parameters
ORP
Description
Probe, ORP, Testing Parameter ORP, Body Material Plastic, Cable Length 1 m, Amplifier Not Applicable, For Use With EcoSense pH100A/pH100M, Junction Single, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.