Lab Meter, pH 0.000 to 14.000/ORP
Mfr # 626573
Zoro # G7174377
product price: $3,881.99
/ea
Free Shipping & Returns
Key Features
Type
Meter
Number of Tests
10,000
Range
-1200 to 1200mV/Cond, 0 to 50mg/L, 0.01 micron S/cm to 200 micron S/cm +0.5% of value, 0% to 500% Air Saturation, 10 micron S/cm to 2000 mS/cm +0.5% of value, pH: 0.000 to 14.000/ORP
Includes
BOD/pH Lab Kit, Combination pH and Temperature Dual Junction Probe, OBOD Probe, (2) Channel Benchtop Instrument
Test System
Sensor and Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626573
Zoro #
G7174377
UPC #
-
Country of Origin
United States
Details
Item
Benchtop Multiparameter Meter Kit
Type
Meter
Number of Tests
10,000
Range
-1200 to 1200mV/Cond, 0 to 50mg/L, 0.01 micron S/cm to 200 micron S/cm +0.5% of value, 0% to 500% Air Saturation, 10 micron S/cm to 2000 mS/cm +0.5% of value, pH: 0.000 to 14.000/ORP
Includes
BOD/pH Lab Kit, Combination pH and Temperature Dual Junction Probe, OBOD Probe, (2) Channel Benchtop Instrument
Test System
Sensor and Probe
Compliance
GLP
Product Type
Benchtop Multiparameter Meter Kit
pH Range - Maximum
14 pH
Salinity - Maximum
70 ppt
pH Accuracy
+/-0.004
Conductivity Range - Maximum
2,000 mS/cm
Conductivity Accuracy
0.005
Conductivity Range - Minimum
10 uS/cm
Salinity - Minimum
0 ppt
Oxygen Concentration - Maximum
50 mg/L
Data Logging Included
Data Recorded
Oxygen Concentration - Minimum
0 %
TDS Concentration Range - Maximum
100 g/L
TDS Concentration Range - Minimum
0 g/L
Salinity Accuracy
0.5%
Test Parameters
Conductivity, Dissolved Oxygen, ORP, pH, Salinity, Total Dissolved Solids, Temperature
pH Range - Minimum
0 pH
Description
Benchtop Multiparameter Meter Kit, Includes BOD/pH Lab Kit, Combination pH and Temperature Dual Junction Probe, OBOD Probe, (2) Channel Benchtop Instrument, Range -1200 to 1200mV/Cond, 0 to 50mg/L, 0.01 micron S/cm to 200 micron S/cm +0.5 Percent of value, 0 Percent to 500 Percent Air Saturation, 10 micron S/cm to 2000 mS/cm +0.5 Percent of value, pH: 0.000 to 14.000/ORP, Number of Tests 10,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.