Zoro Homepage

Meter Cable, 4m Cable

  • Mfr # 20-4

  • Zoro # G6500067


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Dissolved Oxygen, Temperature
Manufacturers Warranty Length
24 mo
Includes
4m Cable
Display
No
Power Source
Power Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-4
Zoro #
G6500067
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
24 mo
Cable Length
4 m
Manufacturer Warranty Length
1 yr

Details

Item
Meter Cable
Testing Parameter
Dissolved Oxygen, Temperature
Includes
4m Cable
Display
No
Power Source
Power Cable
Automatic Temperature Compensation
No
Calibration
Yes
Auto Power Off
No
Waterproof
IP67
Operating Temp. Range (F)
21.2 Degrees to 114.8 Degrees
Range
0 to 50mg/L
Dissolved Oxygen Range
0 to 50 mg/L
Barometric Pressure Range
500 to 800 mm Hg
Electric Conductivity Resolution
0.0001 to 0.1 mS/cm (Range Dependent)
TDS Accuracy
Calculated From Those Parameters, Dependent on Temperature and Conductivity
Salinity Range
0 to 70 ppt
Salinity Accuracy
+/-1% of The Reading or 0.1 ppt, Whichever is Greater
Electric Conductivity Accuracy
1- or 4-m Cable, +/-1.0% of The Reading or 1.0 uS/cm (Whichever is Greater), 10- 20- or 30-m Cable, +/-2.0% of The Reading or 1.0 uS/cm, (Whichever is Greater)
Dissolved Oxygen Resolution
0.01 or 0.1 mg/L
Dissolved Oxygen Range Accuracy
0 to 20 mg/L, +/-2% of The Reading or +/-0.2 mg/L, Whichever is Greater, 20 to 50 mg/L, +/-6% of The Reading
Operating Temp. Range (C)
-6 Degrees to 46 Degrees
TDS Range
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
Interface
Military Spec Connector
Oxygen Concentration Resolution
0.1% or 1% Air Saturation (User Selectable)
Electric Conductivity Range
0 to 200 mS/cm (Auto Range)
Oxygen Concentration
0 to 500% Air Saturation
Temperature Compensation Range
0 Degrees to 45 Degrees C
Salinity Resolution
0.01 ppt
Displayed Temperature Range
-5 Degrees to 55 Degrees C EG11(0 Degrees to 45 Degrees C, DO Compensation Range for mg/L)
Oxygen Concentration Accuracy
+/-2% of The Reading or +/-2% Air Saturation, +/-6% of The Reading, 0 to 200% Air Saturation, Whichever is Greater; 200 to 500% Air Saturation
Temp. Resolution
0.1 Degrees C
Memory
50 Data Sets
Temp. Accuracy
+/-0.2 Degrees c
TDS Resolution
0.001 g/L, 0.01 g/L, 0.1 g/L
For Use With
YSI Professional Plus Multiparameter Meter and Pro20 Dissolved Oxygen Meter
Sub-Category
Cables
Application
Supports Galvanic or Polarographic Dissolved Oxygen Probes
Product Type
Meter Cable
Operating Temperature - Minimum
21 Degrees F
Temperature Compensation
Manual
Operating Temperature - Maximum
115 Degrees F
Test Parameters
Dissolved Oxygen, Temperature
Interface Type
Military Spec Connector

Description

Meter Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default), Dissolved Oxygen Range 0 to 50mg/L, Oxygen Concentration 0 to 500 Percent Air Saturation, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -5 Degrees to 55 Degrees C EG11(0 Degrees to 45 Degrees C, DO Compensation Range for mg/L), Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.