Zoro Homepage

Multiparameter Meter, Benchtop, 2-Channels

  • Mfr # 1FD560Y

  • Zoro # G1883388


product price: $2,151.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
BOD, Conductivity, ISE, ORP, pH
Manufacturers Warranty Length
3 yr
Includes
Instrument Only
Display
Graphic Color
Power Source
Universal Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FD560Y
Zoro #
G1883388
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Benchtop Multiparameter Meter
Testing Parameter
BOD, Conductivity, ISE, ORP, pH
Includes
Instrument Only
Display
Graphic Color
Power Source
Universal Power Supply
Calibration
Yes
Waterproof
IP67
Auto Power Off
No Auto Power Off
Operating Temp. Range (F)
32 Degrees to 176 Degrees F
pH Range
0.000 to 14.000 ( +/-0.004)
TDS Range
0 Degrees to 100 Degrees C (32 Degrees to 212 Degrees F)
Salinity Range
0 to 70 ppt
ORP Range
-1200 to 1200 mV
Sub-Category
Benchtop
Electric Conductivity Range
0.01 to 200 micron S/cm +0.5% of Value (301720Y), 10 micron S/cm to 2000 mS/cm +0.5% of Value (301710Y)
Memory
10,000 Data Sets In Automatic Mode, 500 Data Sets In Manual Mode
Dissolved Oxygen Range
0 to 50mg/L, 0% to 500% Air Saturation
Interface
Mini USB, USB-A
Operating Temp. Range (C)
0 Degrees to 80 Degrees C
pH Accuracy
+/-0.004 pH
Number of Tests
500
Salinity Accuracy
0.5%
Product Type
Benchtop Multiparameter Meter
Data Logging Included
Data Recorded
Oxygen Concentration - Minimum
0 %
pH Range - Minimum
0 pH
Test Parameters
Conductivity, Dissolved Oxygen, Ion, ORP, pH, Total Dissolved Solids
Operating Temperature - Minimum
32 Degrees F
TDS Concentration Range - Minimum
0 g/L
Salinity - Minimum
0 ppt
Conductivity Range - Minimum
1 uS/cm
Operating Temperature - Maximum
176 Degrees F
Conductivity Accuracy
0.005
Conductivity Range - Maximum
2,000 mS/cm
pH Range - Maximum
14 pH
Salinity - Maximum
70 ppt
TDS Concentration Range - Maximum
100 g/L
Temperature Compensation
Automatic
Oxygen Concentration - Maximum
50 mg/L

Description

Benchtop Multiparameter Meter, pH Range 0.000 to 14.000 ( +/-0.004), Electric Conductivity Range 0.01 to 200 micron S/cm +0.5 Percent of Value (301720Y), 10 micron S/cm to 2000 mS/cm +0.5 Percent of Value (301710Y), TDS Range 0 Degrees to 100 Degrees C (32 Degrees to 212 Degrees F), ORP Range -1200 to 1200 mV, Dissolved Oxygen Range 0 to 50mg/L, 0 Percent to 500 Percent Air Saturation, Waterproof IP67, Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 32 Degrees to 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.