Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORP Electrode, Plastic, 12mm Dia.

  • Mfr # TRULINE ORP 51

  • Zoro # G6414852


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Type
ORP
Testing Parameter
ORP
Operating Temp. Range
-5 Degrees to 80 Degrees C
Body Material
Plastic
Connector
BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRULINE ORP 51
Zoro #
G6414852
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12mm
Length
120 mm
Cable Length
1 m
Manufacturers Warranty Length
1 yr
Overall Length
120 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Details

Type
ORP
Testing Parameter
ORP
Operating Temp. Range
-5 Degrees to 80 Degrees C
Body Material
Plastic
Connector
BNC
Reference
Ag/AgCl
Recommended Use
Laboratory Applications
Sub-Category
Electrodes: ORP
Junction
Fiber
Shelf Life
12 mo
Temp. Sensor
no
Item
Electrode
Electrolyte
Gel, KCl
Includes
Cable
For Use With
YSI TruLab Line
Product Type
Electrode
Material
Plastic
Connection Type
BNC
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
23 Degrees F

Description

Electrode, ORP, Testing Parameter ORP, Operating Temp. Range -5 Degrees to 80 Degrees C, Body Material Plastic, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor No, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Fiber, Electrolyte Gel, KCl, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.