ORP Sensor
Mfr # 1002
Zoro # G3202044
product price: $297.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Pro Plus, YSI Pro10, YSI Pro1020, YSI Pro1030
Type
ORP
Testing Parameter
ORP
Body Material
Plastic
Tip Shape
Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002
Zoro #
G3202044
UPC #
094706691655
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
ORP Sensor
For Use With
YSI Pro Plus, YSI Pro10, YSI Pro1020, YSI Pro1030
Type
ORP
Testing Parameter
ORP
Body Material
Plastic
Tip Shape
Bulb
Recommended Use
Field
Sub-Category
Sensors
Junction
Single
Material
Plastic
Product Type
ORP Sensor
Test Parameters
ORP
Description
ORP Sensor, ORP, Testing Parameter ORP, Tip Shape Bulb, Body Material Plastic, Amplifier Not Applicable, For Use With YSI Pro Plus, YSI Pro10, YSI Pro1020, YSI Pro1030, Junction Single, Recommended Use Field, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.