Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Electrode, 0 to 13 pH, Flat Tip, Glass

  • Mfr # TRULINE PH 27

  • Zoro # G6709254


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Type
pH
Testing Parameter
pH
Measurement Range
2.0 to 13.0 pH
Operating Temp. Range
-5 Degrees to 50 Degrees C
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRULINE PH 27
Zoro #
G6709254
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12mm
Length
120 mm
Cable Length
1 m
Manufacturers Warranty Length
1 yr
Overall Diameter
12 mm
Overall Length
120 mm
Manufacturer Warranty Length
1 yr

Details

Type
pH
Testing Parameter
pH
Measurement Range
2.0 to 13.0 pH
Operating Temp. Range
-5 Degrees to 50 Degrees C
Body Material
Glass
Connector
BNC
Tip Shape
Flat
Reference
Ag/AgCl
Sub-Category
Electrodes: pH
Includes
Cable
Shelf Life
12 mo
Temp. Sensor
Yes
Junction
KPG(R) Annular Gap
Recommended Use
Laboratory Applications
pH Range
2.0 to 13.0
Item
Electrode
For Use With
YSI TruLab Line
Electrolyte
KCl, Polymer
Product Type
Electrode
Operating Temperature - Minimum
23 Degrees F
Range
2.0 to 13.0 pH
Test Parameters
pH
Operating Temperature - Maximum
122 Degrees F
Connection Type
BNC
Material
Glass

Description

Electrode, pH, Testing Parameter pH, Measurement Range 2.0 to 13.0 pH, pH Range 2.0 to 13.0, Tip Shape Flat, Operating Temp. Range -5 Degrees to 50 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction KPG(R) Annular Gap, Electrolyte KCl, Polymer, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.