Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Electrode, 0 to 14 pH, Glass

  • Mfr # SCIENCE PHT-MICRO

  • Zoro # G7024561


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Type
pH
Testing Parameter
pH
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
-5 Degrees to 100 Degrees C
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCIENCE PHT-MICRO
Zoro #
G7024561
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
5mm
Length
70 mm
Manufacturers Warranty Length
1 yr
Cable Length
1 m
Overall Length
70 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
5 mm

Details

Type
pH
Testing Parameter
pH
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
-5 Degrees to 100 Degrees C
Body Material
Glass
Connector
BNC and Banana Plug
Tip Shape
Cylindrical
Reference
Silamid(R)
Shelf Life
12 mo
pH Range
0.0 to 14.0
Recommended Use
Laboratory Applications
For Use With
YSI TruLab Line
Item
Electrode
Includes
Cable
Electrolyte
3M KCl, Liquid
Temp. Sensor
Yes
Junction
Platinum
Sub-Category
Electrodes: pH
Product Type
Electrode
Operating Temperature - Maximum
212 Degrees F
Material
Glass
Range
0.0 to 14.0 pH
Test Parameters
pH
Connection Type
Banana Plug, BNC
Operating Temperature - Minimum
23 Degrees F

Description

Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Cylindrical, Operating Temp. Range -5 Degrees to 100 Degrees C, Body Material Glass, Diameter 5mm, Length 70 mm, Cable Length 1 m, Connector BNC and Banana Plug, Amplifier Not Applicable, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Silamid(R), Junction Platinum, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory Applications, Includes Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.