PH Electrode, 0 to 14 pH, Sphere, Glass
Mfr # SCIENCE PHT-G
Zoro # G6542094
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Type
pH
Testing Parameter
pH
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
-5 Degrees to 100 Degrees C
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCIENCE PHT-G
Zoro #
G6542094
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
12mm
Length
170 mm
Manufacturers Warranty Length
1 yr
Cable Length
1 m
Overall Diameter
12 mm
Overall Length
170 mm
Manufacturer Warranty Length
1 yr
Description
Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Spherical, Operating Temp. Range -5 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 170 mm, Cable Length 1 m, Connector BNC and Banana Plug, Amplifier Not Applicable, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Silamid(R), Junction Ground Joint, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory Applications, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.