Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Electrode, 0 to 14 pH, Sphere Tip, Glass

  • Mfr # IOLINE - 3 IN 1

  • Zoro # G6902007


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Type
pH
Testing Parameter
pH
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
-5 Degrees to 100 Degrees C
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOLINE - 3 IN 1
Zoro #
G6902007
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12mm
Length
120 mm
Manufacturers Warranty Length
1 yr
Cable Length
1 m
Manufacturer Warranty Length
1 yr
Overall Length
120 mm
Overall Diameter
12 mm

Details

Type
pH
Testing Parameter
pH
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
-5 Degrees to 100 Degrees C
Body Material
Glass
Connector
BNC and Banana Plug
Tip Shape
Spherical
Reference
Iodine/Iodide
Sub-Category
Electrodes: pH
Electrolyte
3M KCl, Liquid
Temp. Sensor
Yes
pH Range
0.0 to 14.0
For Use With
YSI TruLab Line
Shelf Life
12 mo
Recommended Use
Laboratory Applications
Item
Electrode
Junction
Platinum
Includes
Cable
Product Type
Electrode
Range
0.0 to 14.0 pH
Operating Temperature - Maximum
212 Degrees F
Connection Type
Banana Plug, BNC
Operating Temperature - Minimum
23 Degrees F
Test Parameters
pH
Material
Glass

Description

Electrode, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0, Tip Shape Spherical, Operating Temp. Range -5 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC and Banana Plug, Amplifier Not Applicable, Temp. Sensor Yes, For Use With YSI TruLab Line, Shelf Life 12 mo, Reference Iodine/Iodide, Junction Platinum, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory Applications, Includes Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.