Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Electrode, Glass, Double Junction

  • Mfr # 100-1

  • Zoro # G7175847


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
pH
Testing Parameter
pH
Measurement Range
-2.0 to 16.0 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-1
Zoro #
G7175847
UPC #
094706691853
Country of Origin
United States

Dimensions

Length
184 mm
Manufacturers Warranty Length
6 mo
Cable Length
1 m
Overall Length
184 mm
Manufacturer Warranty Length
6 mo

Details

Type
pH
Testing Parameter
pH
Measurement Range
-2.0 to 16.0 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Plastic
Connector
BNC
Tip Shape
Spherical
Reference
Ag/AgCl
Special Features
Autolock
pH Range
-2.0 to 16.0
Sub-Category
Meter Accessories
Item
Electrode
Electrolyte
Gel, KCl
Shelf Life
12 mo
Junction
Single
Recommended Use
Basic
Temp. Sensor
Yes
For Use With
EcoSense pH100A/pH100M
Includes
Cable
Material
Plastic
Range
-2.0 to 16.0 pH
Product Type
Electrode
Operating Temperature - Minimum
32 Degrees F
Connection Type
BNC
Operating Temperature - Maximum
122 Degrees F
Test Parameters
pH

Description

Electrode, pH, Testing Parameter pH, Measurement Range -2.0 to 16.0 pH, pH Range -2.0 to 16.0, Tip Shape Spherical, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Plastic, Length 184 mm, Cable Length 1 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor Yes, For Use With EcoSense pH100A/pH100M, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Special Features Autolock, Includes Cable, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.