Zoro Homepage

PH Electrode, Glass, Single Junction

  • Mfr # 1201

  • Zoro # G6716866


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Type
pH
Testing Parameter
pH
Measurement Range
-2.0 to 16.0 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201
Zoro #
G6716866
UPC #
-
Country of Origin
China

Dimensions

Length
11.25 in
Manufacturers Warranty Length
1 yr
Cable Length
1 m
Manufacturer Warranty Length
1 yr
Overall Length
11 1/4 in

Details

Type
pH
Testing Parameter
pH
Measurement Range
-2.0 to 16.0 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Plastic
Connector
BNC
Tip Shape
Spherical
Reference
Ag/AgCl
pH Range
-2.0 to 14.0
Junction
Single
Temp. Sensor
Yes
Item
Electrode
Shelf Life
12 mo
Sub-Category
Meter Accessories
Includes
Cable
Electrolyte
Gel, KCl
For Use With
Mfr. No. pH1200
Recommended Use
Laboratory Applications
Product Type
Electrode
Test Parameters
pH
Operating Temperature - Maximum
122 Degrees F
Connection Type
BNC
Material
Plastic
Operating Temperature - Minimum
32 Degrees F
Range
-2.0 to 16.0 pH

Description

Electrode, pH, Testing Parameter pH, Measurement Range -2.0 to 16.0 pH, pH Range -2.0 to 14.0, Tip Shape Spherical, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Plastic, Length 11.25 in, Cable Length 1 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor Yes, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.