Zoro Homepage

PH Meter, 0.00 to 14.00pH

  • Mfr # PH10A

  • Zoro # G6681272


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH
Cable Length
No Cable
Includes
Battery
Range
0.00 to 14.00 Units
Auto Power Off
No Auto Power Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH10A
Zoro #
G6681272
UPC #
-
Country of Origin
China

Dimensions

Cable Length
No Cable
Manufacturers Warranty Length
12 mo
Manufacturer Warranty Length
1 yr

Details

Item
Pocket pH Meter
Testing Parameter
pH
Includes
Battery
Range
0.00 to 14.00 Units
Auto Power Off
No Auto Power Off
Automatic Temperature Compensation
Auto 0.0 Degrees to 100.0 Degrees C or 32.0 Degrees to 212 Degrees F
ORP Accuracy
+/-0.1 Unit Within 10 Degrees S C of Calibration, +/-0.2 Unit Within 20 Degrees S C
Displayed Temperature Range
0.0 Degrees to 100 Degrees C
Temperature Compensation Range
Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
pH Range
0.00 to 14.00
Temp. Accuracy
+/-0.3 Degrees C ( +/-0.6 Degrees F)
Temp. Resolution
0.1 Degrees C/0.2 Degrees F
Memory
50 Data Sets
Waterproof
IP67
pH Accuracy
+/-0.1 within 10 Degrees C of Calibration, +/-0.2 within 20 Degrees C
Interface
No
Display
Digital
pH Resolution
0.01 pH
Number of Tests
50
Calibration
Yes
Power Source
LR44 Cell Batteries
Product Type
Pocket pH Meter
Display Temperature - Maximum
212 Degrees F
Temperature Accuracy
+/-0.3 Degrees C
pH Range - Maximum
14 pH
pH Range - Minimum
0 pH
Temperature Compensation
Automatic
Display Temperature - Minimum
32 Degrees F
Display Type
Digital
Test Parameters
pH

Description

PH Meter, pH Range 0.00 to 14.00, Waterproof IP67, Automatic Temperature Compensation Auto 0.0 Degrees to 100.0 Degrees C or 32.0 Degrees to 212 Degrees F, Displayed Temperature Range 0.0 Degrees to 100 Degrees C, Display Digital, Auto Power Off No, Memory 50 Data Sets, Temperature Compensation Range Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F, Calibration Yes, Interface No, Cable Length No Cable, Power Source 4 LR44 Alkaline Battery, Includes Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.