Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Meter, -2 to 16pH, -1999 to 1999mV

  • Mfr # PH100CCA-01

  • Zoro # G6409453


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH
Cable Length
1 m
Includes
1 m Cable, Battery, Probe and Case
Range
0.00 to 14.00 Units
Temperature Compensation Range
Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH100CCA-01
Zoro #
G6409453
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Length
1 m
Manufacturers Warranty Length
12 mo
Manufacturer Warranty Length
1 yr

Details

Item
Handheld Multiparameter Meter Kit
Testing Parameter
pH
Includes
1 m Cable, Battery, Probe and Case
Range
0.00 to 14.00 Units
Temperature Compensation Range
Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
pH Resolution
0.01 pH
Temp. Accuracy
+/-0.3 Degrees C +/-1 Digit
Auto Power Off
Auto Power Off
pH Accuracy
+/-0.1% +/-2 Digit
pH Range
-2 to 16
Waterproof
IP67
Memory
50 Data Sets
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Display
Digital
Interface
RS-232
ORP Resolution
1 mV
Calibration
Yes
ORP Range
-1999 to 1999mV
Displayed Temperature Range
10 Degrees to 120 Degrees C
Automatic Temperature Compensation
Auto/Manual -10.0 Degrees to 120.0 Degrees C
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
ORP Accuracy
+/-0.1% +/-1 Digit
Power Source
9V Battery
Temp. Resolution
0.1 Degrees C
Number of Tests
50
Product Type
Handheld Multiparameter Meter Kit
pH Range - Maximum
16 pH
Operating Temperature - Minimum
32 Degrees F
Display Temperature - Minimum
14 Degrees F
pH Range - Minimum
-2 pH
Oxidation-Reduction Potential - Minimum
-1,999 mV
Operating Temperature - Maximum
122 Degrees F
Oxidation-Reduction Potential - Maximum
1,999 mV
Display Temperature - Maximum
248 Degrees F
Test Parameters
ORP, pH, Temperature
Data Logging Included
Data Recorded
Display Type
Digital
Temperature Accuracy
+/-0.3 Degrees C +/-1 Digit
Temperature Compensation
Automatic
Interface Type
RS-232

Description

Handheld Multiparameter Meter Kit, pH Range -2 to 16, ORP Range -1999 to 1999mV, Waterproof IP67, Automatic Temperature Compensation Auto/Manual -10.0 Degrees to 120.0 Degrees C, Displayed Temperature Range 10 Degrees to 120 Degrees C, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) 0 Degrees to 50 Degrees C, Display Digital, Auto Power Off Auto Power Off, Memory 50 Data Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.