Zoro Homepage

PH Meter, -2.0 to 20.0 pH Range

  • Mfr # TRULAB PH 1310P

  • Zoro # G7108525


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
ORP (mV), pH, Temperature
Cable Length
No Cable
Includes
Manual, Software, Stand, Universal Power Supply, USB Cable
Interface
USB
Displayed Temperature Range
-5 Degrees to 105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRULAB PH 1310P
Zoro #
G7108525
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
No Cable
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Benchtop Multiparameter Meter
Testing Parameter
ORP (mV), pH, Temperature
Includes
Manual, Software, Stand, Universal Power Supply, USB Cable
Interface
USB
Displayed Temperature Range
-5 Degrees to 105 Degrees C
Temperature Compensation Range
Auto/Manual -25 Degrees to 130 Degrees C
Calibration
Yes
Temp. Resolution
0.1 Degrees C
Temp. Accuracy
+/-0.1 Degrees C
Display
Backlit
Auto Power Off
No Auto Power Off
ORP Range
-1200 to 1200mV, -2500 to 2500mV
Memory
500 Data Sets (Manual Logging), 5000 Data Sets (Auto Logging)
ORP Resolution
1 mV
pH Accuracy
+/-0.005 pH, +/-0.01 pH, +/-0.1 pH
Automatic Temperature Compensation
Yes
pH Resolution
0.001 pH, 0.01 pH, 0.1 pH
Operating Temp. Range (F)
23 Degrees to 221 Degrees
pH Range
-2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999
Power Source
AA Batteries, Universal Power Supply
Operating Temp. Range (C)
-5 Degrees to 105 Degrees
Number of Tests
5,000
ORP Accuracy
+/-1mV
Product Type
Benchtop Multiparameter Meter
Test Parameters
ORP, pH, Temperature
Display Temperature - Minimum
23 Degrees F
Display Temperature - Maximum
221 Degrees F
Display Type
Digital
Temperature Compensation
Automatic, Manual
Temperature Accuracy
+/-0.1 Degrees C
Data Logging Included
Data Recorded
Oxidation-Reduction Potential - Maximum
2,000 mV
pH Range - Maximum
20 pH
pH Range - Minimum
-2 pH
Oxidation-Reduction Potential - Minimum
-2,000 mV
Interface Type
USB

Description

Benchtop Multiparameter Meter, pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999, ORP Range -1200 to 1200mV, -2500 to 2500mV, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 105 Degrees C, Operating Temp. Range (F) 23 Degrees to 221 Degrees , Operating Temp. Range (C) -5 Degrees to 105 Degrees , Display Backlit, Auto Power Off No Auto Power Off, Memory 500 Data Sets (Manual Logging), 5000 Data Sets (Auto Logging)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.