Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Meter, -2.0 to 20.0 pH Range

  • Mfr # TRULAB PH/ISE 1320P

  • Zoro # G6760415


product price: $2,238.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Ammonia, Ammonium, Bromide, Cadmium, Calcium, Chloride, Copper, Cyanide, Fluoride, Iodide, Lead, Nitrate, ORP (mV), pH, Potassium, Silver/Sulfide, Sodium, Temperature
Cable Length
No Cable
Includes
Manual, Software, Stand, Universal Power Supply, USB Cable
Display
Backlit
Ion Specific Electrode Resolution
0.001, 0.01, 0.1, 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRULAB PH/ISE 1320P
Zoro #
G6760415
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
No Cable
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Benchtop Multiparameter Meter
Testing Parameter
Ammonia, Ammonium, Bromide, Cadmium, Calcium, Chloride, Copper, Cyanide, Fluoride, Iodide, Lead, Nitrate, ORP (mV), pH, Potassium, Silver/Sulfide, Sodium, Temperature
Includes
Manual, Software, Stand, Universal Power Supply, USB Cable
Display
Backlit
Ion Specific Electrode Resolution
0.001, 0.01, 0.1, 1
Automatic Temperature Compensation
Yes
ORP Range
-1200 to 1200mV, -2500 to 2500mV
Power Source
AA Batteries, Universal Power Supply
Temp. Resolution
0.1 Degrees C
Temperature Compensation Range
Auto/Manual -25 Degrees to 130 Degrees C
Displayed Temperature Range
-5 Degrees to 105 Degrees C
Auto Power Off
No Auto Power Off
Calibration
Yes
Memory
500 Data Sets (Manual Logging), 5000 Data Sets (Auto Logging)
pH Resolution
0.001 pH, 0.01 pH, 0.1 pH
Interface
USB
pH Accuracy
+/-0.005 pH, +/-0.01 pH, +/-0.1 pH
Operating Temp. Range (C)
-5 Degrees to 105 Degrees
pH Range
-2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999
Temp. Accuracy
+/-0.1 Degrees C
ORP Resolution
1 mV
Operating Temp. Range (F)
23 Degrees to 221 Degrees
ORP Accuracy
+/-1mV
Number of Tests
5,000
Product Type
Benchtop Multiparameter Meter
Display Type
Digital
Oxidation-Reduction Potential - Maximum
2,500 mV
Data Logging Included
Data Recorded
Test Parameters
Ion, ORP, pH, Temperature
Display Temperature - Maximum
221 Degrees F
Temperature Compensation
Automatic, Manual
pH Range - Maximum
20 pH
Temperature Accuracy
+/-0.1 Degrees C
Oxidation-Reduction Potential - Minimum
-2,500 mV
Display Temperature - Minimum
23 Degrees F
pH Range - Minimum
-2 pH
Interface Type
USB

Description

Benchtop Multiparameter Meter, pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999, ORP Range -1200 to 1200mV, -2500 to 2500mV, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 105 Degrees C, Operating Temp. Range (F) 23 Degrees to 221 Degrees , Operating Temp. Range (C) -5 Degrees to 105 Degrees , Display Backlit, Auto Power Off No Auto Power Off, Memory 500 Data Sets (Manual Logging), 5000 Data Sets (Auto Logging)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.