Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Probe, 0.000 to 14.000pH (+/-0.004)

  • Mfr # 103740Y

  • Zoro # G6436631


product price: $362.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Cable Length
1.5 m
Includes
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103740Y
Zoro #
G6436631
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
1.5 m
Manufacturers Warranty Length
1 yr
Length
120 mm
Diameter
12mm
Overall Length
120 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Details

Item
Probe
For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Includes
Cable
Body Material
Plastic
Range
0-14 pH
Tip Shape
Cylindrical
Electrolyte
Gel, KCl
Shelf Life
12 mo
Special Features
Digital. GLP traceability. Sensors store serial # and calibration data)
Operating Temp. Range
0 Degrees to 80 Degrees C or 32 Degrees to 176 Degrees F
Junction
Fiber
pH Range
0.0 to 14.0 ( +/-0.004)
Measurement Range
0.0 to 14.0 pH
Temp. Sensor
Yes
Reference
Ag/AgCl
Connector
Digital
Recommended Use
Laboratory Applications
Material
Plastic
Product Type
Probe
Test Parameters
pH
Connection Type
Digital
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Probe, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0 ( +/-0.004), Tip Shape Cylindrical, Operating Temp. Range 0 Degrees to 80 Degrees C or 32 Degrees to 176 Degrees F, Body Material Plastic, Diameter 12mm, Length 120 mm, Cable Length 1.5 m, Connector Digital, Temp. Sensor Yes, For Use With YSI MultiLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Fiber, Electrolyte Gel, KCl, Recommended Use Laboratory Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.