Zoro Homepage

PH Probe, 0.000 to 14.000pH (+/-0.004)

  • Mfr # 103750Y

  • Zoro # G7091935


product price: $421.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Cable Length
1.5 m
Includes
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103750Y
Zoro #
G7091935
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
1.5 m
Diameter
12mm
Manufacturers Warranty Length
1 yr
Length
120 mm
Overall Length
120 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm

Details

Item
Probe
For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Includes
Cable
Body Material
Plastic
Range
0.0 to 14.0 pH
Tip Shape
Cylindrical
Special Features
Digital. GLP traceability. Sensors store serial # and calibration data)
pH Range
0.0 to 14.0 ( +/-0.004)
Recommended Use
Laboratory Applications
Temp. Sensor
Yes
Electrolyte
3M KCl, Liquid
Measurement Range
0.0 to 14.0 pH
Operating Temp. Range
0 Degrees to 80 Degrees C or 32 Degrees to 176 Degrees F
Connector
Digital
Reference
Ag/AgCl
Shelf Life
12 mo
Junction
Fiber
Material
Plastic
Product Type
Probe
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH
Operating Temperature - Maximum
176 Degrees F
Connection Type
Digital

Description

Probe, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0 ( +/-0.004), Tip Shape Cylindrical, Operating Temp. Range 0 Degrees to 80 Degrees C or 32 Degrees to 176 Degrees F, Body Material Plastic, Diameter 12mm, Length 120 mm, Cable Length 1.5 m, Connector Digital, Temp. Sensor Yes, For Use With YSI MultiLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Fiber, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.