Zoro Homepage

PH Probe, 0.000 to 14.000pH (+/-0.004)

  • Mfr # 103780Y

  • Zoro # G7205371


product price: $500.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Cable Length
1.5 m
Includes
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103780Y
Zoro #
G7205371
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
1.5 m
Length
120 mm
Diameter
12mm
Manufacturers Warranty Length
1 yr
Overall Length
120 mm
Manufacturer Warranty Length
1 yr
Overall Diameter
12 mm

Details

Item
Probe
For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Includes
Cable
Body Material
Glass
Range
0.0 to 14.0 pH
Tip Shape
Cone
Junction
Platinum
Special Features
Digital. GLP traceability. Sensors store serial # and calibration data)
Measurement Range
0.0 to 14.0 pH
Recommended Use
Laboratory Applications
Connector
Digital
Operating Temp. Range
0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F
Electrolyte
3M KCl, Liquid
Reference
Ag/AgCl
Temp. Sensor
Yes
Shelf Life
12 mo
pH Range
0.0 to 14.0 ( +/-0.004)
Material
Glass
Product Type
Probe
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
Connection Type
Digital
Test Parameters
pH

Description

Probe, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0 ( +/-0.004), Tip Shape Cone, Operating Temp. Range 0 Degrees to 100 Degrees C or 32 Degrees to 212 Degrees F, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1.5 m, Connector Digital, Temp. Sensor Yes, For Use With YSI MultiLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Platinum, Electrolyte 3M KCl, Liquid, Recommended Use Laboratory Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.