pH/ORP Sensor
Mfr # 605103
Zoro # G1983344
product price: $520.99
/ea
Free Shipping & Returns
Key Features
For Use With
60510, 6051020, 6051030
Type
pH/ORP
Testing Parameter
pH/ORP
Body Material
Plastic
Tip Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605103
Zoro #
G1983344
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
pH/ORP Sensor
For Use With
60510, 6051020, 6051030
Type
pH/ORP
Testing Parameter
pH/ORP
Body Material
Plastic
Tip Shape
Spherical
Sub-Category
Sensors
Reference
Ag/AgCl
Junction
Single
pH Range
0.0 to 14.0
Electrolyte
Gel, KCl
Recommended Use
Field
Material
Plastic
Product Type
pH/ORP Sensor
Test Parameters
ORP, pH
Description
pH/ORP Sensor, pH/ORP, Testing Parameter pH/ORP, pH Range 0.0 to 14.0, Tip Shape Spherical, Body Material Plastic, Amplifier Not Applicable, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Field, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.