Quad Sensor Cable, 30 Meter
Mfr # 10102030-30
Zoro # G0601133
product price: $2,870.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Professional Plus Multiparameter Meter
Cable Length
30 m
Includes
Cable Management Kit
Manufacturers Warranty Length
2 yr
Sub-Category
Cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10102030-30
Zoro #
G0601133
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
30 m
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Details
Item
Quad Sensor Cable
For Use With
YSI Professional Plus Multiparameter Meter
Includes
Cable Management Kit
Sub-Category
Cables
Application
Supports Two pH, ORP, Ammonium, Chloride or Nitrate, One Galvanic or Polarographic Dissolved Oxygen Probe and One Conductivity Probe
Product Type
Quad Sensor Cable
Description
Quad Sensor Cable, Application Supports Two pH, ORP, Ammonium, Chloride or Nitrate, One Galvanic or Polarographic Dissolved Oxygen Probe and One Conductivity Probe, For Use With YSI Professional Plus Multiparameter Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.