Zoro Homepage

Reagent, Liquid

  • Mfr # AL-RP3

  • Zoro # G3237521


product price: $27.49
/ea

Key Features

Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
Specifications Not Available
Includes
1 Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-RP3
Zoro #
G3237521
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - Molybdate 3
Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
Specifications Not Available
Includes
1 Bottle
For Use With
Photometer
Chemical Grade
Lab
Product Type
Colorimeter Reagents - Molybdate 3
Volume
25 mL
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
PhotoFlex Colorimeter, Photometers

Description

Colorimeter Reagents - Molybdate 3, Chemical Grade Lab

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.