Zoro Homepage

Reagent, Liquid

  • Mfr # DEHA1 RP2

  • Zoro # G003559588


product price: $32.25
/ea

Key Features

Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
Specifications Not Available
Includes
1 Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEHA1 RP2
Zoro #
G003559588
UPC #
-
Country of Origin
Germany

Details

Item
Colorimeter Reagents - DEHA 2
Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
Specifications Not Available
Includes
1 Bottle
For Use With
Photometer
Product Type
Colorimeter Reagents - DEHA 2
Chemical Grade
Lab
Volume
100 mL
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
PhotoFlex Colorimeter, Photometers

Description

Colorimeter Reagents - DEHA 2, Chemical Grade Lab

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.